missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Quartz Microfiber Filters, Discs, Grade Q3400
High-purity quartz microfibers tempered for excellent weight and stability and especially suitable for emissions monitoring at high temperature.
Brand: Sartorius Stedim Biotech™ Q3400--25------G
This item is not returnable.
View return policy
Description
- Free of glass fibers and binding agents
- Analysis of dust levels according to EN 13284 1:2001
- Emission monitoring at high temperatures (air pollution)
- Analysis of hot and acidic gases
- Trace element analysis
- Analytical and gravimetrical analyses
- Determination of PM10/PM2.5 mass concentration in flue gas – Measurement at low concentrations by use of impactors according to ISO 23210:2009
- Non-sterile, bulk packed
Specifications
85 g/m2 | |
Disc | |
Non-sterile | |
Hydrophilic | |
900°C | |
25 mm |
White | |
Tempered Quartz Microfiber | |
Q3400 | |
25/Pk. | |
0.43 mm |