missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ QualiSampler™ Set
The handy set, which comes complete with carrying case, combines the LiquiSampler and the ViscoSampler with practical accessories.Models in PP or PTFE/ FEP.
795.00 € - 1180.00 €
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10573851
|
Buerkle™
5330-1000 |
100 cm PP LiquiSampler, 100 cm PP viscosampler, Case, five bottles, cleaning brush |
795.00 €
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
10329630
|
Buerkle™
5330-1001 |
100 cm PTFE/FEP LiquiSampler, 100 cm PTFE/FEP viscosampler, Case, five bottles, cleaning brush |
1180.00 €
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Description
QualiSampler set consisting of:
- LiquiSampler, (Immersion depth: 100 cm, Capacity: 250mL)
- ViscoSampler, 100 cm (Immersion depth: 100 cm, Capacity: 300mL)
- Case, five bottles, cleaning brush
Specifications
QualiSampler Set |