missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Tall-Form Berzelius Beaker

Product Code. 12039002
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from Pyrex™ borosilicate glass and complies with ISO 3819 and DIN 12331. Pyrex™ Tall-Form Berzelius Beaker includes white graduations and marking spot for easy volume assessment with dark liquids. Integral spout helps to prevent spillage while pouring.

  • Complies with ISO 3819 and DIN 12331
  • Manufactured from Pyrex™ borosilicate glass
  • Tall form with spout
  • White graduations and marking spot
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 80 mm
Capacity (Metric) 600 mL
Material Borosilicate Glass
Height (Metric) 150 mm
Quantity 10/Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ISO 3819, DIN 12331
Scale White Graduated Scale
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'