missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Class A Glass Cylinder with Polyethylene Stopper
Manufactured from chemically resistant Pyrex™ borosilicate glass.
Brand: Pyrex 3212/14
807.50 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 4788
- Printed with a batch code for downloadable batch certificate
- Manufactured from chemically resistant Pyrex borosilicate glass
- Graduations in white enamel for improved visibility with dark colored solutions
- Supplied with polyethylene stopper
- Robust hexagonal glass foot
Specifications
Hexagonal | |
Glass | |
A | |
403 mm | |
34/35 |
Graduated Cylinder | |
ISO 4788 | |
500 mL | |
Polyethylene Stopper | |
Polyethylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction