missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVDF Hose Tubing Connectors with Straight Cylindrical Nozzle

For use with various hose sizes, these tubing connectors are sterilizable.
8.20 € - 17.80 €
Specifications
Certifications/Compliance | EU Foodstuffs, RoHS |
---|---|
Autoclavable | Autoclavable |
Material | PVDF |
Packaging Quantity | 10 |
Resistance Properties | Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant |
Product Code | Brand | For Use With | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | ||||||
10106080
![]() |
Buerkle™
8710-0004 |
3 to 5 mm Hose |
8.20 €
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10481191
![]() |
Buerkle™
8710-0006 |
5 to 7 mm Hose |
10.10 €
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10370821
![]() |
Buerkle™
8710-0008 |
7 to 9 mm Hose |
11.70 €
Pack of 10 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
10771772
![]() |
Buerkle™
8710-0010 |
9 to 11 mm Hose |
13.10 €
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10677141
![]() |
Buerkle™
8710-0012 |
11 to 13 mm Hose |
14.70 €
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10400821
![]() |
Buerkle™
8710-0014 |
13 to 15 mm Hose |
17.80 €
Pack of 10 |
In Stock
Log in to see stock. |
||||||
Description
- Temperature resistant up to 160°C
- Highly resistant to chemicals
- Sterilizable
Specifications
EU Foodstuffs, RoHS | |
PVDF | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
Straight | |
160°C |
Autoclavable | |
10 | |
Sterilizable | |
Transparent | |
Hose Tubing Connector |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ PVDF Hose Tubing Connectors with Straight Cylindrical Nozzle