missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVDF Cylindrical L Connectors
Connect tubing using Buerkle™ PVDF Cylindrica, L Connectors – this angled connector made of PVDF specialty plastic provides the highest purity and resistance to solvents, acids and bases.
Brand: Buerkle™ 8713-0004
8.08 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Cylindrical angle hose connector.- PVDF
- Temperature resistant up to +160°C max.
- Highly resistant to chemicals
- Sterilizable
Specifications
EU Foodstuffs, RoHS | |
Autoclavable | |
3 to 5 mm Hose | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
Transparent |
Angled Connector | |
PVDF | |
10/Pk.; 20/Scale | |
Cylindrical L | |
160°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction