missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ PTFE Valve Pins
20.95 € - 26.20 €
Specifications
Type | Valve Pin |
---|---|
Material | PTFE |
For Use With (Application) | For Produran-valve tap |
Includes | With Abdrehsicherung |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10235969
|
Duran™
286057207 |
Passage Size: 0 to 6mm |
26.20 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
10705720
|
Duran™
286057404 |
Passage Size: 0 to 4mm |
20.95 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
Description
Specifications
Valve Pin | |
PTFE | |
For Produran-valve tap | |
With Abdrehsicherung |