missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE T-Type Stopcocks
Cowie Technology™ PTFE T-Type Stopcocks feature a pure PTFE body and plug and combine all the desirable properties of the Ultimate Laboratory Stopcock.
Brand: Cowie Technology™ 016.102
Description
- Medium vacuum pressure performance
- Unbreakable
- Chemically inert
- Grease free
- Supplied with borosilicate glass sidearms
Specifications
T-Type | |
T-Type Stopcock | |
Autoclavable | |
1 Each | |
PTFE |
2 mm | |
PTFE | |
8 mm | |
Borosilicate glass sidearms |