missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Multiple Distributors with Ground Joint
For use in applications such as drawing or inserting liquids, tubing and probes into vessels with a ground joint opening.
Brand: Bohlender™ D620-08
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Autoclavable at 121°C
- Vacuum suitable
- Completely made of PTFE
- With ground joint size 29/32 and two GL-threaded necks
- Integrated special nut for easy unlocking of the ground joint
- Liquid transfer without contamination
- For max. tubing O.D. of 8 mm, neck GL of 14
Specifications
Autoclavable | |
White | |
PTFE | |
For bottles with ground joint NS 29/32 | |
Two-neck | |
Neck GL 14 |
FDA | |
For tubing max. O.D. 2 x 8 mm | |
Liquid transfer | |
Integrated special nut | |
-200°C to +250°C |