missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Cylindrical Magnetic Stirring Bar
21.00 € - 37.00 €
Specifications
Certifications/Compliance | FDA Certified |
---|---|
Material | PTFE |
Quantity | 1/Pk. |
Shape | Cylinder |
For Use With (Application) | Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17875294
|
Bohlender™
C350-08 |
10 mm |
27.00 €
Pack of 20 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
10490194
|
Bohlender™
C350-08 |
10 mm |
23.85 €
Pack of 10 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
10637952
|
Bohlender™
C350-23 |
35 mm |
37.00 €
Pack of 10 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
10057661
|
Bohlender™
C350-04 |
6 mm |
21.00 €
Pack of 10 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
Specifications
FDA Certified | |
1/Pk. | |
Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics |
PTFE | |
Cylinder | |
Alnico 5 magnetic core |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title