missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Beaker with Spout
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
5000 mL
Specifications
Specifications
Color | White |
Diameter (Metric) Outer | 20 mm |
Diameter (Metric)Top | 20 mm |
Capacity (Metric) | 5 mL |
Material | PTFE |
Height (Metric) | 26 mm |
Temperature (Metric) Max. Operating | 280°C |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'