missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Beaker Cover
Click to view available options
Diameter (Metric) Outer:
20mm
30 mm
40mm
50mm
65 mm
75 mm
80mm
100mm
125mm
150 mm
200mm
For Use With (Equipment):
Containers with 120 mm Diameter Opening
Containers with 13mm diameter opening
Containers with 170mm diameter opening
Containers with 24 mm Diameter Opening
Containers with 32mm diameter opening
Containers with 43mm diameter opening
Containers with 54 mm Diameter Opening
Containers with 59 mm Diameter Opening
Containers with 66mm diameter opening
Containers with 80mm diameter opening
Containers with 90 or 100mm diameter opening
Specifications
Specifications
Description | Temperature Range: -200 to +280°C |
Diameter (Metric) Outer | 40mm |
Material | PTFE |
For Use With (Equipment) | Containers with 32mm diameter opening |
Height (Metric) | 2.5mm |
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction