missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PTFE Beaker
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
- Excellent chemical, mechanical, and heat resistance
- Will withstand temperatures continuously up to 250°C
- Will withstand temperatures for short intervals up to 300°C
- Suitable for applications with food
Specifications
Specifications
Color | White |
Diameter (Metric) Outer | 66.58mm |
Capacity (Metric) | 250 mL |
Material | PTFE |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 92.69mm |
Temperature (Metric) Max. Operating | 250°C |
Type | Beaker |
Graduated | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction