missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Profile 3000 Nitrile Examination Gloves
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Nitrile is resistant to a wide range of chemicals
- Excellent puncture resistance
- Beaded cuff provides easier donning and stability
- Textured surface for increased grip
- Powder-free and latex-free to eliminate Type I latex allergies
- Wrist-length gloves measure 240mm/9.5 in.
- Easy-access 100-glove dispenser box
Specifications
Specifications
Certifications/Compliance | ISO 9001:2008, 13485:2003 and ISO 2859 |
Classification | Class I Medical Device |
Color | White |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Examination Glove |
Size | Small |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction