missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Industrial Grade Single Color Labeling Ribbon
Brady's BBP85 and PowerMark™ industrial grade print ribbon is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.
252.00 € - 284.00 €
Specifications
Product Type | Printer Ribbon |
---|---|
For Use With (Equipment) | BBP85 Industrial Sign and Label Printer, PowerMark Sign and Label Printer, PowerMark Industrial Sign and Label Printer |
Length (English) | 65.6 yd. |
Length (Metric) | 60 m |
Printable Sides | Ink side in |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
11572605
|
Brady™
013511 |
Black | 60 m x 158 mm |
252.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11562605
|
Brady™
013510 |
Black | 60 m x 220 mm |
284.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11562685
|
Brady™
013596 |
Blue | 60 m x 158 mm |
252.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11512615
|
Brady™
013515 |
Blue | 60 m x 220 mm |
284.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11522615
|
Brady™
013516 |
Green | 60 m x 220 mm |
284.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11532615
|
Brady™
013517 |
Magenta | 60 m x 220 mm |
284.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11552615
|
Brady™
013519 |
Orange | 60 m x 220 mm |
284.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11552685
|
Brady™
013595 |
Red | 60 m x 158 mm |
252.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11502615
|
Brady™
013514 |
Red | 60 m x 220 mm |
284.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11582605
|
Brady™
013512 |
White | 60 m x 220 mm |
284.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11592685
|
Brady™
013599 |
Yellow | 60 m x 158 mm |
252.00 €
1 box |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
11542615
|
Brady™
013518 |
Yellow | 60 m x 220 mm |
284.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11592605
|
Brady™
013513 |
White | 60 m x 158 mm |
252.00 €
1 box |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
Description
- Brady's BBP85 and PowerMark™ industrial grade print ribbon is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.
Specifications
Printer Ribbon | |
65.6 yd. | |
Ink side in | |
1 Ea. |
BBP85 Industrial Sign and Label Printer, PowerMark Sign and Label Printer, PowerMark Industrial Sign and Label Printer | |
60 m | |
Printed text last for years outdoors and in industrial areas |