missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Powercoat™ 080-10 Butyl™ Gloves
Click to view available options
Size: 9
Description
- Rolled edge stops drops and reinforces tear resistance.
- Smooth inside to ease donning and duffing.
- More flexible than natural latex.
- Good dexterity
- Resistant to many solvents, acids and medium concentrated bases.
- Resists ozone and heat.
- Gaz tight.
- Good tear resistance.
Specifications
Specifications
Certifications/Compliance | EC Category PPE 3, Quality Assurance ISO 9001/2000, EC Attestation Number 0075/797/162/05/13/0411 |
Classification | Dexterity: 5 |
Color | Black |
Cut Resistance Rating | 1 |
Material | Butyl |
Product Type | Gloves |
Size | 9 |
Thickness (Metric) | 0.5 mm |
For Use With (Application) | Offshore, Petrochemical and Water Treatment industries |
Glove Cuff Style | Rolled |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction