missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ POWERCOAT™ 080-10 Butyl Gloves
Click to view available options
Size:
8
9
11
Description
- More flexible than natural latex
- Provide good dexterity
- Remains supple from -30°C up to +50°C
- Smooth inside to ease donning and duffing
- Offers resistance to many solvents, acids and medium concentrated bases
- Resists to ozone and heat
- Rolled edge stops drops and reinforces the gauntlet resistance to tear
Specifications
Specifications
Certifications/Compliance | EN 420-2003 EEC Basic standards, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks |
Coating Material | Rubber |
Color | Black |
Cut Resistance Rating | 1 |
Product Type | Gloves |
Size | 11 |
Thickness (Metric) | 0.5 mm |
Length (Metric) | 35 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction