missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pour-Boat Weighing Dishes
Provide accurate pour-outs with minimal sample loss. Pour-Boat Weighing Dishes are polystyrene boats featuring smooth surfaces.
49.85 € - 173.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | White |
Material | Polystyrene |
Shape | Boat |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15798177
|
Fisherbrand™
HS1419AF |
43 x 58 x 13 mm |
49.85 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
15718187
|
Fisherbrand™
HS1419CF |
108 x 83 x 26 mm |
115.00 €
Pack of 500 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
15708187
|
Fisherbrand™
HS1419BF |
83 x 132 x 26 mm | N/A | ||||||
Description
- Pour-spout design easily dispenses samples without flexing the dish.
- Flat-bottom dishes are made from 12-mil thick polystyrene for better strength, stability, and handling.
- Ideal for solid product weighing.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10°C to +70°C (14°F to 158°F).
- 1 color 3 sizes.
- Can be used with microwave moisture analyzers.
- FDA/food-grade compliant.
- Pack of 500
Specifications
Not Autoclavable | |
White | |
Boat | |
Weighing Dish | |
500 Pk. | |
-10°C to +70°C |
Flat | |
Polystyrene | |
Non-sterile | |
Microwave Moisture Analyzer | |
14°F to 158°F | |
12 mil |