missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Chloride Saturated Solution, Pure, Electrode Filling Solution, Fisher Chemical™
Click to view available options
Quantity:
1 L
100 mL
250 mL
Packaging:
Amber Glass Bottle
HDPE Plastic Bottle
Specifications
Specifications
Boiling Point | 106°C |
Physical Form | Liquid |
Quantity | 1 L |
Synonym | potassium chloride, enseal, muriate of potash, klotrix, sylvite |
IUPAC Name | potassium chloride |
Packaging | HDPE Plastic Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'