missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Traveler™ Portable Balances

Produces accurate and reliable weighing results in a small, convenient balance. Ohaus™ Traveler™ Portable Balances were designed with a unique draftshield that offers weigh-thru capability while being used and stackability when being stored. Available in a variety of capacities.

Brand:  Ohaus™ 72202482

 View more versions of this product

Product Code. 11791258

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

The unique draftshield on the Traveler™ is what sets this portable balance apart. The weigh-thru design protects the load cell from disruption to ensure weighing accuracy. With the right combination of performance and features, the Traveler is a great value for all basic weighing applications.

  • Weigh-Thru Draftshield: Designed with an easy to remove center piece that provides protection from rough environments while maintaining weighing speed
  • Stackable: Unique draftshield was designed with storage in mind, and allows the balances to be stacked away when not in use
  • Integrated Weigh Boat: The draftshield’s center piece can be removed and converts into a weigh boat when turned upside down
  • USB or RS232 Connectivity: Designed with easy-to-install interface options, which provide weight output to an Ohaus printer or PC
  • Battery or AC Power: Uses four (4) AA batteries with auto shut-off, or can be run on the included AC power pack
TRUSTED_SUSTAINABILITY
Specifications

Specifications

OIML F2 or ASTM Class 4
Electronic Balance, TA152
LCD
Gram, Newton
Draftshield, AC adapter, Weigh below hook, Shipping lock, Security bracket, Manual lock switch
ABS Housing, Stainless Steel Pan
Round
3.000 s
Portable Electronic Balance
224.00 x 149.00 x 73.000 mm
224.00 mm
149.00 mm
73.000 mm
224.00 mm
1.3 kg
RS232 (Available as an Accessory)USB (Available as an Accessory)
150 g
0.010000 g
In a classroom, in a laboratory
0.010000 g
TA152
0.010000 g
10°C to 40°C
224 x 149 x 73 mm
8.80 in.
5.90 in.
2.90 in.
8.80 in.
120 mm
AC adapter (incl.), 4 AA batteries (not incl.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.