missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Portable Electronic Balance
Brand: Ohaus™ 72202484
This item is not returnable.
View return policy
Description
Specifications
OIML F2 or ASTM Class 4 | |
Electronic Balance, TA301 | |
LCD | |
Gram, Newton | |
0.100000 g | |
TA301 | |
3.000 s | |
Portable Electronic Balance | |
224.00 x 149.00 x 73.000 mm | |
224.00 mm | |
149.00 mm | |
73.000 mm | |
224.00 mm | |
AC Adapter |
RS232 (Available as an Accessory)USB (Available as an Accessory) | |
300 g | |
0.100000 g | |
In a classroom, in a laboratory | |
ABS Housing | |
0.100000 g | |
10°C to 40°C | |
224 x 149 x 73 mm | |
8.80 in. | |
5.90 in. | |
2.90 in. | |
8.80 in. | |
120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction