missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ POP-6™ Polymer for 3130/3130xl Genetic Analyzers
The POP-6™ Polymer is a separation matrix for performing standard and rapid DNA sequencing on the Applied Biosystems 3130 and the Applied Biosystems 3130xl Genetic Analyzers.
Specifications
Accuracy | 98.5% up to 400 bases (for 36 cm capillary), 98.5% up to 600 bases (for 50 cm capillary) |
---|---|
For Use With (Equipment) | 3130xl Genetic Analyzer, 3130 Genetic Analyzer |
For Use With (Application) | Standard Sequencing, Rapid Sequencing |
Product Line | POP-6™ |
Test Time | 1 hr for 36 cm capillary, 2 hrs 45 min for 50 cm capillary |
Includes: Each bottle contains enough polymer for 960 samples. Store at 2°C to 8°C.
Description
- Easy to use: Pre-formulated, which not only saves time but also saves reproducibility by ensuring consistent formulation
- Robust formulation: Formulated for sequencing and fragment analysis applications
- Replenishable: Allow capillaries to be used multiple times
Order Info
Each
Specifications
98.5% up to 400 bases (for 36 cm capillary), 98.5% up to 600 bases (for 50 cm capillary) | |
Standard Sequencing, Rapid Sequencing | |
1 hr for 36 cm capillary, 2 hrs 45 min for 50 cm capillary |
3130xl Genetic Analyzer, 3130 Genetic Analyzer | |
POP-6™ |
For research use only