missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ POM Blunt Tip Forceps
Grasp and hold small objects easily and securely. VITLAB™ POM Blunt Tip Forceps features a rounded tip and grooved body for optimal grip. Constructed of polyoxymethylene for high elasticity, durability and chemical resistance. Packs of five forceps in in two sizes are available.
98.70 € - 157.00 €
Specifications
Tip Style | Blunt |
---|---|
No. per Pack | 5/Pack |
Material | POM |
Product Type | Forceps, Non-locking Thumb |
Finish | Yellow |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16573642
|
VITLAB™
68399 |
250 mm |
157.00 €
Pack of 25 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
16563642
|
VITLAB™
68299 |
180 mm |
98.70 €
Pack of 25 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
Description
Non-locking thumb forceps are designed to grasp and hold small objects where fingers cannot reach or when a higher level of grip stability or sterile handling is required. These yellow polyoxymethylene tweezers are designed for optimal object handling.- Blunt, rounded ends ensure secure grasping of small objects
- Grooves on the outside provide optimum grip for secure handling
- Long forceps (180 and 250mm) provide good reach for use with blotting and decanting
- Constructed of durable polyoxymethylene (POM)
- Provides high elasticity for easy operation
- Can be used with aliphatic alcohols, ether, aldehydes, hydrocarbons, ketones and alkalis
- Not recommended for use with ester, acids and oxidizing agents or in a microwave
- Can be autoclaved for cleaning/sterilization (frequent autoclaving may reduce mechanical stability)
Specifications
Blunt | |
POM | |
Yellow | |
Grooves on the outside |
5/Pack | |
Forceps, Non-locking Thumb | |
Bottling and decanting |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title