missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polywipe-C Wipes
Reduce solvent usage and maximize process control and consistency in general purpose and critical cleaning applications. Contec™ Polywipe-C Wipes are saturated with 100% IPA or a 70% isopropanol/30% deionized water solution.
Brand: Contec™ PSCS0012
This item is not returnable.
View return policy
Description
- Lightweight wipes have laser sealed edges and are laundered and saturated in Contec's ISO Class 4 environment for the lowest levels of particles, fibers and extractable residue
- Textured wipe is effective, yet cleans surfaces without scratching
- Made from 100% textured knitted polyester
- Saturated with 100% IPA or a 70% isopropanol/30% deionized water solution
- Reduce VOCs associated with IPA
- Resealable pouch preserves cleanliness and solvent saturation levels
Specifications
Wipe | |
30 cm | |
30 cm | |
Single-use | |
Ideal for cleaning tools, instruments and other equipment | |
70% IPA/30% DI water |
12 in. | |
12 in. | |
Not Autoclavable | |
30 x 30 cm (12 x 12 in.) | |
1-ply | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction