missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Polysafe Safety Glasses
Click to view available options
Honeywell™ Polysafe Safety Glasses; Frame Color: Clear
Description
- Provide 99% UV protection
- Can be worn over prescription spectacles
- High quality PC lenses enable undistorted vision
- Single-piece PC lens with integrated side parts
- Perforated side-frame enables the fastening of a safety strap
- Weight 40 g
Specifications
Specifications
Lens Coating | Scratch-resistant |
Color | Clear |
Product Type | Safety Glasses |
For Use With (Equipment) | Can be worn over prescription spectacles |
Frame Color | Clear |
No. per Pack | 10 Pk. |
Weight (Metric) | 40 g |
Material | Polycarbonate |
Lens Material | Polycarbonate |
UV Protection | UV400 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'