missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polypropylene Y-Shaped Untapered Connectors
For use with any hose system and vacuum lines.
15.15 € - 17.20 €
Specifications
Product Type | Untapered Y Tubing Connector |
---|---|
Certifications/Compliance | CE IVD |
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With (Application) | For any hoses system and vacuum line |
Product Code | Brand | Port Size | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Packaging Quantity | Price | Quantity & Availability | ||||
12020592
|
Kartell™
7046800 |
7.3mm Bore | 10/Pk. |
15.15 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
11964359
|
Kartell™
7052500 |
9.7mm Bore | 10/Pk. |
17.20 €
Pack of 10 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
Description
- For use with hose systems and vacuum lines
Specifications
Untapered Y Tubing Connector | |
Autoclavable | |
For any hoses system and vacuum line | |
Y |
CE IVD | |
Polypropylene | |
10/Pk. | |
Natural |