missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Union Compression Connector Compression Fittings

Compression fittings are ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics, and metals.

Brand:  Masterflex™ 06381-10

 View more versions of this product

Product Code. 11732789

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • With nut that compresses rigid tubing against fitting body for high-pressure applications
  • Withstands higher pressures than barbed fittings
  • Forms a secure seal - no leaks, flow restrictions or costly downtime
  • Sterilization through ethylene oxide (ETO) only
Specifications

Specifications

Compression Fitting
0.25 in. tubing O.D.
10 Pack
Ethylene Oxide
220 psi
Polypropylene
0°C
3/16 in. orifice; 1 x 5/8 in.
Straight
100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.