missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Full-View Test Tube Supports
This versatile polypropylene rack has pins for supporting or draining test tubes.
29.15 € - 36.94 €
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Autoclavable |
Color | White |
Material | Polypropylene |
Quantity | 1 Each |
Product Code | Brand | For Use With (Equipment) | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Array | Price | Quantity & Availability | ||||
10409824
|
Bel-Art™ SP Scienceware™
H18910-0102 |
For 10-13mm Test Tubes | 5 x 16 | ||||||
12682966
|
Bel-Art™ SP Scienceware™
H18912-0000 |
For 16 to 20mm Test Tubes | 4 x 10 | ||||||
Description
- Stores test tubes upright, full or empty
- Holds inverted test tubes over pins for draining
- The rack with 102 pins, 5 x 16 rows (H18910-0102), is excellent for drying and storing glass plates used with vertical electrophoresis apparatus
- Steam autoclavable at 121°C (250°F)
Specifications
Tube Rack | |
White | |
1 Each |
Autoclavable | |
Polypropylene | |
23 cm |