missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir™ Euro-standard Polypropylene Stacking Bins with Handles
Use Multiroir™ Polypropylene Stacking Bins with Handles for manual or automated handling during transport and storage. The bins guarantee a stacking of more than 600 kg and are available in silver gray and black.
Specifications
Certifications/Compliance | European Standard |
---|---|
Material | Polypropylene |
Shape | Rectangle |
For Use With (Application) | Transport and Warehouse Logistics |
Product Type | Transport Box |
Description
- With handles
- Guarantee a stacking of more than 600 kg
- Ideal for manual or automated handling
- Smooth walls and bottoms
Specifications
European Standard | |
Rectangle | |
Transport Box |
Polypropylene | |
Transport and Warehouse Logistics | |
1 Each |