missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Sanitary Eccentric Reducer
Maintain sanitary conditions in your processes
Brand: Masterflex™ 31805-01
This item is not returnable.
View return policy
Description
- Meet USP Class VI for pharmaceutical use and FDA, USDA and 3A standards for food contact.
- All fittings are compatible with Tri-Clamp™; fittings.
- Excellent chemical resistance.
- Low leachable characteristics.
Specifications
PP Sanitary Eccentric Reducer, 1 1/2 in. x 3/4 in. Mini Clamp Size | |
Polypropylene | |
-9°C | |
1 1/2 in., 3/4 in. | |
125 psi in ambient conditions, using plastic true union style clamp | |
82°F |
Sanitary Connection | |
15°F | |
Very good chemical resistance | |
Autoclave or Ethylene Oxide | |
180°F |