missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Low Form Polypropylene Graduated Beakers

Product Code. 15387884
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
600 mL
1000 mL
5000 mL
Scale:
Blue Printed Scale
Embossed Scale
This item is not returnable. View return policy
This item is not returnable. View return policy

With good temperature and chemical resistance, these beakers are excellent for general laboratory use.

  • With graduation marks in either blue or embossed, beaded rim and spout
  • Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
  • For autoclaving at 121°C, beakers with an embossed scale should be selected

TRUSTED_SUSTAINABILITY

Specifications

Color High clarity
Diameter (Metric) Outer 94 mm
Capacity (Metric) 500 mL
Material Polypropylene
Height (Metric) Outer 118 mm
Increments 50 mL
Quantity 6/Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Scale Embossed Scale
Style Low Form
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'