missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Low Form Polypropylene Graduated Beakers

Product Code. 15357884
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
600 mL
1000 mL
5000 mL
Scale:
Blue Printed Scale
Embossed Scale
This item is not returnable. View return policy
This item is not returnable. View return policy

With good temperature and chemical resistance, these beakers are excellent for general laboratory use.

  • With graduation marks in either blue or embossed, beaded rim and spout
  • Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
  • For autoclaving at 121°C, beakers with an embossed scale should be selected

TRUSTED_SUSTAINABILITY

Specifications

Color High clarity
Diameter (Metric) Outer 77 mm
Capacity (Metric) 250 mL
Material Polypropylene
Height (Metric) Outer 95 mm
Increments 25 mL
Quantity 6/Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Scale Embossed Scale
Style Low Form
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.