missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Cryogenic Tubes with External Thread
Manufactured with high-grade polypropylene for strength and high thermal resistance. Greiner BioOne™ Cryo.s Cryogenic Tubes with External Threads withstand a temperature range of –196 to +100°C.
Specifications
Product Type | Cryogenic Storage Tube |
---|---|
Autoclavable | Not Autoclavable |
Bottom Shape | Round Bottom, Starfoot Base |
Material | Polypropylene |
Includes | White writing area; cap inserts for labeling |
Description
- Free of detectable human DNA, endotoxins, DNase and RNase
- Sterile, non-pyrogenic, non-cytotoxic, no heavy metals contained
- CE-marked (CE/IVD)
- As a saftety precaution Cryo.s should be stored in a freezer or exclusively in the gas phase over the liquid nitrogen
- Suitable for shipment by air
- With white, scratch-resistant writing area
- 150 inserts per case (for additional labelling on the cap)
- Suitable for storage at -20 °C, -80 °C and in the vapour phase of LN2
- Multiple cap colours and working volumes
- Ultra-pure medical grade, USP class VI certified polypropylene w/o leachables
- Accessory storages boxes and working racks available
Specifications
Cryogenic Storage Tube | |
Round Bottom, Starfoot Base | |
White writing area; cap inserts for labeling | |
Sterile | |
HDPE |
Not Autoclavable | |
Polypropylene | |
-196°C to +100°C | |
Yes |