missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Beakers with Handle, Embossed Scale
Manufactured from polypropylene. BRAND™ Graduated Beakers with Handle, Embossed Scale include an ergonomic handle for secure grip. Functional spout helps to minimize spills. Embossed scale will not diminish with autoclaving. Autoclavable at 121°C.
25.45 € - 104.00 €
Specifications
Material | Polypropylene |
---|---|
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | GMBH and CO KG |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15200026
|
Brand™
41010 |
1000 mL | |||||||
15260354
|
Brand™
41016 |
5000 mL | |||||||
15278266
|
Brand™
41014 |
||||||||
15367844
|
Brand™
41012 |
||||||||
15347844
|
Brand™
41008 |
||||||||
15337844
|
Brand™
41006 |
||||||||
15317844
|
Brand™
41004 |
||||||||
15307844
|
Brand™
41002 |
||||||||
Description
- Manufactured from polypropylene.
- Ergonomic handle provides secure grip.
- Functional spout helps to minimize spills.
- Embossed scale will not diminish with autoclaving.
- Autoclavable at 121°C.
Specifications
Polypropylene | |
Autoclavable | |
GMBH and CO KG |
Beaker | |
Yes | |
Embossed Scale |