missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ Polypropylene 5145 Model Divisible Bin
Brand: Kappes Systeme™ 6632.00.3544
This item is not returnable.
View return policy
Specifications
Storage Bin | |
Blue | |
Stackable | |
Storage | |
1/Pk. | |
500 mm | |
145 mm |
Polypropylene | |
Rectangular | |
Shelf and/or System Cabinet | |
5145 | |
500 x 235 x 145 mm | |
235 mm |