missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polyoxymethylene Complete Hose Couplings
Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.
Brand: Buerkle™ 8780-1060
8.28 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from polyoxymethylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Operating pressure at 20°C: with vacuum up to 10 bar
- Operating temperature from −40° to +80°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
Hose Coupling | |
POM | |
6.4 mm Hose | |
1 | |
Complete, without valve | |
80°C |
9.5 mm | |
54 mm | |
-40°C | |
6.4 mm | |
10 bar |