missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ Polymethylpentene Griffin Beakers
Click to view available options
Capacity (Metric):
10 mL
150 mL
400 mL
600 mL
2000 mL
3000 mL
5000 mL
Description
- Easily readable
- Printed red scale; not raised
Specifications
Specifications
Color | Transparent |
Diameter (English) Outer | 7.08 in. |
Diameter (Metric) Outer | 18 cm |
Capacity (Metric) | 5000 mL |
Material | PMP |
For Use With (Application) | For Glass-Like Clarity |
Height (English) | 9.72 in. |
Height (Metric) | 24.7 cm |
Increments | 500 mL |
Temperature (English) Max. Operating | 302°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction