missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 300 to 50 C18
377.00 € - 2845.00 €
Specifications
Particle Size | 40 to 63 μm |
---|---|
Pore Size | 300 Å |
Stationary Phase | POLYGOPREP 300 to 50 |
pH | 2 to 8 |
Sorbent | POLYGOPREP C18 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10489151
|
Macherey-Nagel™
711730.1000 |
1 kg |
2845.00 €
1000g |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
10052751
|
Macherey-Nagel™
711730.100 |
0.1 kg |
377.00 €
100g |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Specifications
40 to 63 μm | |
POLYGOPREP 300 to 50 | |
POLYGOPREP C18 | |
Liquid Chromatography |
300 Å | |
2 to 8 | |
Polygoprep |