missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Tough Tags™ Tube Labels
Ensure microtube labels stay put through any lab procedure. Tough Tags™ Tube Labels won’t peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation.
Brand: Heathrow Scientific™ HEATTSC-1000
This item is not returnable.
View return policy
Description
Superior to conventional tapes and labels for use in research and clinical laboratories.- Constructed of thin, chemically inert polyolefin with strong acrylic adhesive.
- Wrap-around labels adhere to most plastic, glass and metal mictrotubes and other items.
- Labels won’t peel or migrate so they can slide easily in centrifuge rotors without binding or catching.
- Wide assortment of colors for easy sample or researcher identification.
- Pre-cut, peel-off labels in convenient dispensing rolls or no-jam printer sheets.
- Sized for microcentrifuge tubes:
- 24 x 13 mm Tough Tags are ideal for 0.5 mL microtubes.
- 33 x 13 mm Tough Tags are ideal for 1.5 / 2.0 mL tubes.
- Heat: steam autoclaving, boiling water
- Cold: freezer temperatures to -80°C
- Organic solvents and caustic agents
- Centrifugation
Specifications
Autoclavable | |
Clear | |
Roll | |
Labels | |
Microcentrifuge Tubes and Other Containers in The Research and Clinical Laboratory | |
Single-use | |
1000 Pk. | |
24 x 13 mm | |
24 mm | |
13 mm |
Acrylic | |
Blank | |
Polyolefin | |
Non-sterile | |
0.5 mL Tubes | |
-80°C | |
Rectangle | |
0.9 in. | |
0.5 in. |