missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromafil™ PET Polyester Syringe Filters
Easily and quickly purify water and organic solvent mixtures. Macherey-Nagel™ Chromafil™ PET Polyester Syringe Filters are hydrophilic multipurpose membranes that are not cytotoxic for use with polar and nonpolar solvents in TOC/DOC determination.
Brand: Macherey-Nagel™ 729020.400
This item is not returnable.
View return policy
Description
Chromafil™ syringe filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Color coded for easy identification of membrane type
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable (121°C, 30 min.) | |
Colorless Top, Orange Bottom | |
Single-use | |
0.45 μm | |
4.91 cm2 | |
Polypropylene | |
Luer lock | |
Luer | |
>12 bar | |
Syringe Filter | |
25 mm |
HPLC certified | |
80 μL | |
Polyester | |
Non-sterile | |
Not cytotoxic: does not inhibit the growth of microorganisms and higher cells | |
Hydrophilic | |
400Pack | |
BIGbox | |
400Pack | |
5 to 100 mL |