missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Polycarbonate Goggles
Let Bolle Protection™ Polycarbonate Goggles provide the affordability and flexibility that give you comfortable protection. The goggles have a wrap-around fit.
17.90 € - 21.57 €
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Clear |
No. per Pack | 1 Ea. |
Product Code | Brand | LensType | Certifications/Compliance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | LensType | Certifications/Compliance | Price | Quantity & Availability | ||||
11736575
|
Bollé Safety
BLEPSI |
EN 170 |
21.57 €
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
10480175
|
Bollé Safety
BLAPSI |
EN 166 1B3459 CE |
17.90 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Clear
- Light weight, wrap around safety spectacles
- Polycarbonate clear anti mist and anti scratch coatings
- Wide field of vision
Specifications
Anti-fog, Scratch-resistant | |
Safety Goggles | |
1 Ea. |
Clear | |
Clear | |
Polycarbonate |