missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Platinum-Cured Silicone Tubing, 500 ft. spool

For pharmaceutical and biotechnology applications platinum-cured silicone tubing is an exceptional choice for fluid transfer

Brand:  Masterflex™ 98906-04

 View more versions of this product

Product Code. 11756038

  • 1415.00 € / Each
Currently Unavailable: We have no information when this product will be available
View alternative products
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Reduce unpacking time, save money on shipping and ensure that you always have enough tubing on hand with bulk tubing.
  • Silicone provides excellent biocompatibility and chemical inertness to maintain the purity of sensitive fluids.
  • Slightly greater clarity than peroxide-cured tubing.
  • Smooth surfaces; lower protein binding levels.
  • Fewer potential leachables.
  • Ideal for pharmaceutical and biotechnology use.
Specifications

Specifications

Non-Phthalate;NSF-61;NSF-51;USP;ADCF;3A;European Pharmacopoeia;FDA;Non-DEHP
Platinum-cured Silicone
300 ft.
Transparent
3.0 mm
6.4 mm
1.6 mm
21 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers