missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Platinum-Cured Silicone Tubing
Ideal for pharmaceutical, biotechnology, aerospace, food and beverage and general lab applications
Brand: Masterflex™ 95802-21
This item is not returnable.
View return policy
Description
- Translucent platinum-cured silicone tubing.
- Excellent heat resistance, low compression set.
- Odorless, nontoxic.
- Elastomer is FDA-compliant (21 CFR 177.2600).
- Meets USP Class VI; exceeds 3A Sanitary Standards.
- Tubing is manufactured according to GMP.
- Temperature range: -58 to +446°F (-50 to +230°C).
- Sterilize: Autoclave or gamma irradiation.
Specifications
ADCF;FDA;Non-Phthalate;European Pharmacopoeia;Non-DEHP;NSF-61;3A;NSF-51;USP | |
Autoclavable | |
Silicone | |
25 ft. | |
1.6 mm | |
-60°F | |
25 ft./Pk. | |
Translucent | |
460°F |
Platinum-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent. | |
12.8 mm | |
15.9 mm | |
7.6 m | |
Pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications. | |
-51°C | |
Autoclave or Gamma | |
8 psi | |
237°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction