missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ SP Scienceware™ Plastic Compartment Boxes
Organize and store 35mm slides, hardware, corks, stoppers and other lab items in these styrene Plastic Compartment Boxes.
Brand: Bel Art™ SP Scienceware™ F16611-0000
This item is not returnable.
View return policy
Description
- Crystal-clear, they afford full visibility of contents
- Tight-fitting, hinged lid keeps objects contained
- Not recommended below 0°C
Spécification
Plastic Compartment Box | |
Clear | |
Rectangular | |
35mm slides, hardware, corks, stoppers and other lab items | |
1 | |
1 Each | |
33.3 x 22.9 x 5.8 cm (13⅛ x 9 x 2⁵/₁₆ in.) | |
13.125 in. | |
9 in. | |
2.313 in. |
Hinged Lid | |
Plastic | |
Organize and Store 35 mm Slides | |
35 mm Slides | |
Slide Storage Box | |
0° to 80°C | |
33.3 cm | |
22.9 cm | |
5.8 cm |