missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch Ilmvac™ Vacuum Gauge PIZA110 Hand Held Battery Powered
Large easy to read LCD display
Brand: Welch Ilmvac™ 600072
This item is not returnable.
View return policy
Description
GOLD sensor technology is unique to Welch Ilmvac gauges. The use of gold derived surface protection on our pirani sensor has been shown to greatly extend the lifetime without affecting the exceptional accuracy of our twin sensor technology.Ceramic piezo sensors provide the range 1,000bar to 1mbar. Pirani and GOLD Pirani sensors extend the range from 1bar to 0.001mbar.
• Wide measurement range
• With sensor, cable, a.c. adapter and 9V battery
• Chemical resistant model available with GOLD technology
• DN 16 KF flange 1\4 inch female thread on sensor for hose nozzle attachment
• Large easy to read LCD display
Specifications
36 mm | |
0°C to 60°C | |
<0.8 FS and 20% | |
10-3 to 1050mbar |
125 mm | |
50 mm | |
LCD | |
Multi Range Vaccum Gauge |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction