missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences PharMed™ BPT Tubing
PharMed™ BPT Tubing is biocompatible tubing for peristaltic pumps and sensitive cell cultures.
150.00 € - 381.00 €
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | FDA (21 CFR 177.2600), NSF (Standard 51), USP 23 Class VI Made |
Autoclavable | Autoclavable |
Material | PharMed BPT |
Overall Length (Metric) | 7.5 m |
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
10184234
|
Saint Gobain Life Sciences
R6502-26BPT |
4.8 mm | 1.6 mm |
150.00 €
7.50m |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
11975394
|
Saint Gobain Life Sciences
R6504-26BPT |
6.4 mm | 3.2 mm |
157.90 €
7.50m |
In Stock
Log in to see stock. |
||||
10613285
|
Saint Gobain Life Sciences
R6508-26BPT |
9.6 mm | 6.4 mm |
381.00 €
7.50m |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
Description
- Outlasts silicone tubing in peristaltic pumps by up to 30 times
- Low particulate spallation
- Can be autoclaved repeatedly
- Withstands repeated CIP and SIP cleaning and sterilization
- Fully tested to ISO 10993 standards to facilitate validation process
- Meets USP Class VI, FDA and NSF criteria
- Diagnostic test product manufacturing
- Cell harvest and media process systems
- Vaccine manufacturing
- Bioreactor process lines
- Production filtration and fermentation
- Sterile filling
- Shear-sensitive fluid transfer
Specifications
Tubing | |
Autoclavable | |
7.5 m | |
Pharmaceuticals, Biotechnology, Transfer of cell cultures, cells or lichtempfind union media | |
1 Ea. | |
Opaque | |
135°C |
FDA (21 CFR 177.2600), NSF (Standard 51), USP 23 Class VI Made | |
PharMed BPT | |
1.6 mm | |
-50°C | |
Sterile | |
Flexible |