missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel PharmaPicker
The V4A Stainless Steel PharmaPicker is for sampling very small quantities of highly potent, expensive or active powders for analysis.
Brand: Buerkle™ 5346-0010
This item is not returnable.
View return policy
Description
For sampling very small quantities of highly potent, expensive or active powders for analysis. The smallest sample quantities from 0.1 ml to 2.5 ml can be collected with the PharmaPicker. By simply exchanging the volume tip in the collection cylinder for 0.1–1.2 ml or 1.25–2.5 ml, the sampling volume is modified.Specifications
Pharma Picker Case | |
Autoclavable | |
T-shape | |
Electro-polished |
Stainless Steel (V4A) | |
Collection cylinders in both sizes, extension rod 50 and 100 cm, handle, volume tips 0.4 to 2.5 mL, transport box | |
0.1 to 2.5 mL |