missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Low-Pressure Tee Assembly, Natural PEEK, 0.020 in. Bore, 1/16 in. OD Tubing, 1/4-28 Flat Bottom
Combine, split, or intersect fluid streams throughout your system with the Low-Pressure Tee Assembly.
Brand: Idex 02008-10
This item is not returnable.
View return policy
Description
- Manufactured from inert polymers.
- 1/4-28 flat-bottom ports.
- Max pressure of 1000 psi (69 bar).
- 0.020 in. thru-hole diameter.
- PEEK body.
- Use Tee connectors in a variety of low-pressure situations throughout your fluidic system.
- Handy mounting holes make it a snap to mount connectors.
- Tee connector assemblies come complete with nuts and ferrules.
Specifications
Tee | |
0.5 mm | |
150°C | |
Low-pressure Unions, Tees, Crosses Connectors | |
PEEK |
0.02 in. | |
302°F | |
1 Kit | |
Chromatography Fittings Kit | |
500 to 1000 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Idex Low-Pressure Tee Assembly, Natural PEEK, 0.020 in. Bore, 1/16 in. OD Tubing, 1/4-28 Flat Bottom > Low-Pressure Tee Assembly; Bore size: 0.02 in.
Spot an opportunity for improvement?Share a Content Correction