missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE IBC Station with PE Pallet

The PE IBC Station is approved for the safe storage of water pollutants.

Brand:  asecos™ 15480

 View more versions of this product

Product Code. 17816506

  • 2115.00 € / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly resistant against oil, acid, alkali, etc.
  • Easy and safe in-house transport of the empty sump by forklift truck
  • Ideal for storing 1,000 litre IBC or small containers
  • 2,000 kg load capacity per storage area depending on the self-weight of the container
  • Ideal suited for storing liquids with a maximum specific weight of up to 1,800 kg/m3
Specifications

Specifications

Blue
1000 L
IBC Spill Pallet
2260.00 mm
2260.00 mm
745.00 mm
1430.00 mm
141 kg
264.2 gal.
Polyethylene
88.98 in.
88.98 in.
29.33 in.
56.30 in.
310.85 lb.
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
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.