missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Parker Hannifin™ Union Tee Compression Fitting

Compression fittings are an excellent choice for connecting rigid tubing systems

Brand:  Cole-Parmer™ 06444-61

Product Code. 11735928

  • 226.00 € / Pack of 25
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal
  • Very good chemical resistance
  • Rated to 220psi maximum at 77°F ( 25°C)
  • Usable from 32 to 212°F (0 to 100°C)
Specifications

Specifications

Union Tee Compression Fitting
Autoclavable
3.97 mm
2 3/16 in.
1/4 in.
1/4 in.
1 7/16 in.
Black
Compression x NPT(M) Connection
5/35 in.
Polypropylene
1/4 in.
Autoclave Only
37 mm
T-shape
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers